Mob Sh Unit 4S Sh 21" W x 54" L x 67" H
Mfr # CPHU215467S4480
Zoro # G414574774
product price: $963.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPHU215467S4480
Zoro #
G414574774
UPC #
099511937608
Country of Origin
United States
Details
Item
Mob Sh Unit 4S Sh 21" W x 54" L x 67" H
Description
Shelving Unit, Overall Height 67 1/4 in, Overall Depth 21 in, Finish Smooth, Includes (2) Post Kits, (4) High Density Donut Bumpers, Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 225 lb, Color Speckled Gray, Load Capacity 900 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 21 in, Shelf Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.