Zoro Homepage

Mob Sh Unit 4V Sh 24" W x 48" L x 75" H

  • Mfr # CPHU244875V4480

  • Zoro # G014574778


product price: $897.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPHU244875V4480
Zoro #
G014574778
UPC #
099511922680
Country of Origin
United States

Details

Item
Mob Sh Unit 4V Sh 24" W x 48" L x 75" H

Description

Shelving Unit, Overall Height 75 1/4 in, Overall Depth 24 in, Finish Smooth, Includes (2) Post Kits, (4) High Density Donut Bumpers, Shelf Plates, Product Type Shelving Unit, Capacity per Shelf 225 lb, Color Speckled Gray, Load Capacity 900 lb, Number of Shelves 4, NSF Certified Yes, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Polypropylene, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.