Zoro Homepage

Mobile Drying Unit 24" W x 36" L x 75" H

  • Mfr # CPMU243675DD480

  • Zoro # G314574768


product price: $735.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMU243675DD480
Zoro #
G314574768
UPC #
099511729265
Country of Origin
United States

Details

Item
Mobile Drying Unit 24" W x 36" L x 75" H

Description

Drying Rack Cart, Number of Shelves 0, Distance Between Shelves 6 3/4 in, Holding Capacity 100 Domes, Material ABS, Polypropylene, Stainless Steel, Overall Height 75 1/4 in, Overall Width 36 in, Product Type Drying Rack Cart, Number of Slots 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.