Zoro Homepage

Mobile Security Unit, 2 Shelves, Polypropylene, Silver

  • Mfr # EACPMU244867SUPKG

  • Zoro # G9926296


product price: $3,285.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Overall Height
67 3/4 in
Overall Width
50 1/4 in
Material
Polypropylene
Color
Silver
Load Capacity
750 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACPMU244867SUPKG
Zoro #
G9926296
UPC #
099511505142
Country of Origin
United States

Dimensions

Overall Height
67 3/4 in
Overall Width
50 1/4 in
Outside Height
67-3/4"
Overall Depth
24 in
Outside Width
26-3/4"
Outside Length
50-1/4"
Depth
24"
Shelf Depth
24 in

Details

Material
Polypropylene
Color
Silver
Load Capacity
750 lb
Item
Mobile Security Unit
Type
Full Wrap Security Cage
Number of Shelves
2
Caster Type
(2) Swivel Casters, (2) Swivel Casters w/Brake
Water Resistant
Yes
Temp. Range
-36 Degrees to 190 Degrees F
Shelf Adjustments
4 in Increments
Mobile/Stationary
Mobile
Frame Material
Stainless Steel
NSF Certified
No
Minimum Temperature
-36 Degrees F
Maximum Temperature
190 Degrees F
Shelf Adjustment Increment
4 in

Description

Security Cage Unit, Caster Type Not Applicable, Overall Height 67 1/4 in, Overall Width 50 1/4 in, Overall Depth 24 in, Finish Unfinished, Maximum Temperature 190 Degrees F, Minimum Temperature -36 Degrees F, Product Type Security Cage Unit, Color Speckled Gray, Mobile/Stationary Mobile, Number of Shelves 2, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Stainless Steel, Shelf Depth 26 3/4 in, Shelf Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.