Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mugs, PK 48

  • Mfr # CA75CW133

  • Zoro # G715574220


product price: $171.99
/pk 48, $3.58/ea
Free Shipping & Returns

Key Features

Color
Beige
Material
Plastic
Capacity
7 1/2 fl oz
Product Type
Stacking Cup
Overall Diameter
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA75CW133
Zoro #
G715574220
UPC #
099511325290
Country of Origin
United States

Dimensions

Overall Diameter
4 1/8 in
Overall Height
3 1/4 in

Details

Item
Stacking Mug
Color
Beige
Material
Plastic
Capacity
7 1/2 fl oz
Product Type
Stacking Cup

Description

Stacking Mug, Material Plastic, Color Beige, Overall Height 3 1/4 in, Capacity 7 1/2 fl oz, Product Type Stacking Cup, Overall Diameter 4 1/8 in, Package Quantity 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.