Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mugs, PK 48

  • Mfr # CA96CW133

  • Zoro # G315574217


product price: $180.99
/pk 48, $3.77/ea
Free Shipping & Returns

Key Features

Material
Plastic
Overall Diameter
4 1/4 in
Overall Height
3 3/4 in
Product Type
Mug
Capacity
9 1/2 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA96CW133
Zoro #
G315574217
UPC #
099511319633
Country of Origin
United States

Dimensions

Overall Diameter
4 1/4 in
Overall Height
3 3/4 in

Details

Item
Mug
Color
Beige
Material
Plastic
Product Type
Mug
Capacity
9 1/2 fl oz

Description

Mug, Material Plastic, Color Beige, Overall Height 3 3/4 in, Capacity 9 1/2 fl oz, Product Type Mug, Overall Diameter 4 1/4 in, Package Quantity 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.