Mugs, PK 48
Mfr # EAMDSM8447
Zoro # G815574946
product price: $130.99
/pk 48, $2.73/ea
Free Shipping & Returns
Key Features
Material
Plastic
Capacity
8 fl oz
Overall Diameter
3 1/2 in
Overall Height
4 in
Product Type
Mug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAMDSM8447
Zoro #
G815574946
UPC #
099511348275
Country of Origin
China
Dimensions
Overall Diameter
3 1/2 in
Overall Height
4 in
Details
Item
Mug
Color
Meadow
Material
Plastic
Capacity
8 fl oz
Product Type
Mug
Description
Mug, Material Plastic, Color Meadow, Overall Height 4 in, Capacity 8 fl oz, Product Type Mug, Overall Diameter 3 1/2 in, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.