Zoro Homepage

Mugs, PK 48

  • Mfr # EAMDSM8497

  • Zoro # G615574818


product price: $130.99
/pk 48, $2.73/ea
Free Shipping & Returns

Key Features

Material
Plastic
Product Type
Mug
Overall Height
4 in
Overall Diameter
3 1/2 in
Capacity
8 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAMDSM8497
Zoro #
G615574818
UPC #
099511345526
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Diameter
3 1/2 in

Details

Item
Mug
Color
Navy Blue
Material
Plastic
Product Type
Mug
Capacity
8 fl oz

Description

Mug, Material Plastic, Color Navy Blue, Overall Height 4 in, Capacity 8 fl oz, Product Type Mug, Overall Diameter 3 1/2 in, Package Quantity 48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.