Non-Skid Versa Camtray, PK 12
Mfr # EA1520VCRST380
Zoro # G415575091
product price: $478.99
/pk 12, $39.92/ea
Free Shipping & Returns
Key Features
Overall Width
15 in
Material
Fiberglass
Product Type
Non-Skid Versa Camtray
NSF Certified
Yes
Handle Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA1520VCRST380
Zoro #
G415575091
UPC #
099511189854
Country of Origin
United States
Dimensions
Overall Width
15 in
Overall Length
20 in
Details
Item
Non-Skid Versa Camtray
Color
Ivory with Sahara
Material
Fiberglass
Product Type
Non-Skid Versa Camtray
NSF Certified
Yes
Handle Included
Yes
Description
Non-Skid Versa Camtray, Overall Width 15 in, Material Fiberglass, Product Type Non-Skid Versa Camtray, Color Ivory with Sahara, Handle Included Yes, Overall Length 20 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.