Pan Cover, Half Size, PK2
Mfr # EA20CFC135
Zoro # G915574112
product price: $28.19
/pk 2, $14.10/eaKey Features
Compatible Pan Type
Half Size
Oven Safe
No
Freezer Safe
Yes
Anti-Jam
No
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA20CFC135
Zoro #
G915574112
UPC #
099511700370
Country of Origin
United States
Details
Item
Pan Cover
Compatible Pan Type
Half Size
Oven Safe
No
Freezer Safe
Yes
Anti-Jam
No
NSF Certified
Yes
Dishwasher Safe
Yes
Product Type
Pan Cover
Description
Pan Cover, NSF Certified Yes, Oven Safe No, Dishwasher Safe Yes, Freezer Safe Yes, Product Type Pan Cover, Anti-Jam No, Compatible Pan Type Half Size, Package Quantity 2
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.