Pan Cover, Sixth Size, PK2
Mfr # EA60CFC135
Zoro # G915574716
product price: $12.65
/pk 2, $6.33/eaKey Features
Freezer Safe
Yes
NSF Certified
Yes
Anti-Jam
No
Oven Safe
No
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA60CFC135
Zoro #
G915574716
UPC #
099511700479
Country of Origin
United States
Details
Item
Pan Cover
Freezer Safe
Yes
NSF Certified
Yes
Anti-Jam
No
Oven Safe
No
Dishwasher Safe
Yes
Compatible Pan Type
Sixth Size
Product Type
Pan Cover
Description
Pan Cover, NSF Certified Yes, Oven Safe No, Dishwasher Safe Yes, Freezer Safe Yes, Product Type Pan Cover, Anti-Jam No, Compatible Pan Type Sixth Size, Package Quantity 2
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.