Pan Cover, Third Size, PK2
Mfr # EA30CFC135
Zoro # G315574552
product price: $23.65
/pk 2, $11.83/eaKey Features
Dishwasher Safe
Yes
Oven Safe
No
Freezer Safe
Yes
Product Type
Pan Cover
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EA30CFC135
Zoro #
G315574552
UPC #
099511700387
Country of Origin
United States
Details
Item
Pan Cover
Dishwasher Safe
Yes
Oven Safe
No
Freezer Safe
Yes
Product Type
Pan Cover
NSF Certified
Yes
Anti-Jam
No
Compatible Pan Type
Third Size
Description
Pan Cover, NSF Certified Yes, Oven Safe No, Dishwasher Safe Yes, Freezer Safe Yes, Product Type Pan Cover, Anti-Jam No, Compatible Pan Type Third Size, Package Quantity 2
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.