Pellet Underliner, PK 12
Mfr # EAMDSL9447
Zoro # G415574698
product price: $92.29
/pk 12, $7.69/ea
Free Shipping & Returns
Key Features
Diameter
9 5/8 in
NSF Certified
Yes
Product Type
Pellet Underliner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAMDSL9447
Zoro #
G415574698
UPC #
099511348312
Country of Origin
United States
Dimensions
Diameter
9 5/8 in
Details
Item
Pellet Underliner
Color
Meadow
NSF Certified
Yes
Product Type
Pellet Underliner
Description
Pellet Underliner, Product Type Pellet Underliner, Color Meadow, Diameter 9 5/8 in, NSF Certified Yes, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.