Zoro Homepage

Pellet Underliner, PK 12

  • Mfr # EAMDSL9457

  • Zoro # G915574822


product price: $92.29
/pk 12, $7.69/ea
Free Shipping & Returns

Key Features

Diameter
9 5/8 in
NSF Certified
Yes
Product Type
Pellet Underliner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAMDSL9457
Zoro #
G915574822
UPC #
099511348305
Country of Origin
United States

Dimensions

Diameter
9 5/8 in

Details

Item
Pellet Underliner
Color
Wheat
NSF Certified
Yes
Product Type
Pellet Underliner

Description

Pellet Underliner, Product Type Pellet Underliner, Color Wheat, Diameter 9 5/8 in, NSF Certified Yes, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.