Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plates, PK 24

  • Mfr # EA120CWP133

  • Zoro # G815574625


product price: $169.99
/pk 24, $7.08/ea
Free Shipping & Returns

Key Features

Diameter
12 in
Pattern
Camwear
Product Type
Dinnerware Platter
Inside Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA120CWP133
Zoro #
G815574625
UPC #
099511311293
Country of Origin
United States

Dimensions

Diameter
12 in
Inside Diameter
9 in

Details

Item
Dinnerware Platter
Color
Beige
Pattern
Camwear
Product Type
Dinnerware Platter

Description

Dinnerware Platter, Product Type Dinnerware Platter, Color Beige, Diameter 12 in, Inside Diameter 9 in, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Camwear, Package Quantity 24

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.