Plates, PK 24
Mfr # EA120CWP148
Zoro # G615574634
product price: $179.99
/pk 24, $7.50/ea
Free Shipping & Returns
Key Features
Diameter
12 in
Color
White
Pattern
Camwear
Inside Diameter
9 in
Product Type
Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EA120CWP148
Zoro #
G615574634
UPC #
099511311323
Country of Origin
United States
Dimensions
Diameter
12 in
Inside Diameter
9 in
Details
Item
Plate
Color
White
Pattern
Camwear
Product Type
Plate
Description
Plate, Product Type Plate, Color White, Diameter 12 in, Inside Diameter 9 in, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Camwear, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.