Zoro Homepage

Plates, PK 48

  • Mfr # CA55CWNR133

  • Zoro # G515575014


product price: $110.99
/pk 48, $2.31/ea
Free Shipping & Returns

Key Features

Diameter
5 1/2 in
Color
Beige
Material
Polycarbonate
Pattern
Camware
Product Type
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA55CWNR133
Zoro #
G515575014
UPC #
099511316434
Country of Origin
United States

Dimensions

Diameter
5 1/2 in

Details

Item
Plate
Color
Beige
Material
Polycarbonate
Pattern
Camware
Product Type
Plate

Description

Plate, Product Type Plate, Color Beige, Diameter 5 1/2 in, Material Polycarbonate, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Camware, Package Quantity 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.