Zoro Homepage

Plates, PK 48

  • Mfr # EA10CWNR110

  • Zoro # G815574403


product price: $279.99
/pk 48, $5.83/ea
Free Shipping & Returns

Key Features

Diameter
10 in
Color
Black
Pattern
Camwear
Product Type
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA10CWNR110
Zoro #
G815574403
UPC #
099511309931
Country of Origin
United States

Dimensions

Diameter
10 in

Details

Item
Plate
Color
Black
Pattern
Camwear
Product Type
Plate

Description

Plate, Product Type Plate, Color Black, Diameter 10 in, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Camwear, Package Quantity 48

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.