Zoro Homepage

Plates, PK 48

  • Mfr # EA55CWNR110

  • Zoro # G515574666


product price: $110.99
/pk 48, $2.31/ea
Free Shipping & Returns

Key Features

Diameter
5 1/2 in
Pattern
Camwear
Product Type
Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA55CWNR110
Zoro #
G515574666
UPC #
099511316427
Country of Origin
United States

Dimensions

Diameter
5 1/2 in

Details

Item
Plate
Color
Black
Pattern
Camwear
Product Type
Plate

Description

Plate, Product Type Plate, Color Black, Diameter 5 1/2 in, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Camwear, Package Quantity 48

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.