Zoro Homepage

Polypropylene Wall Shelf, 18"D x 36"W x 13-1/2"H, Gray

  • Mfr # EACSWS1836SK480

  • Zoro # G3503376


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Width
36"
Depth
18"
Height
13-1/2"
Material
Polypropylene
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACSWS1836SK480
Zoro #
G3503376
UPC #
099511909650
Country of Origin
United States

Dimensions

Width
36"
Depth
18"
Height
13-1/2"
Overall Height
13 1/2 in
Overall Width
36 in
Overall Depth
18 in

Details

Item
Wall Shelf
Material
Polypropylene
Number of Shelves
1
Color
Gray
Finish
Unfinished
Finish - Shelving and Racks
Unfinished
Item - Wall Shelves
Wall Shelf
Shelf Capacity
150 lb
Shelf Style
Solid
Shelving Material
Polypropylene
No. of Shelves
1
Load Capacity
150 lb
Adjustability
Fixed
Mounting Mechanism
Direct
Load Capacity per Shelf
150 lb

Description

Wall Shelf, Solid Shelf Style, 150 lb Load Capacity per Shelf, Number of Shelves 1, Mounting Mechanism Direct, Overall Depth 18 in, Overall Height 13 1/2 in, Overall Width 36 in, 150 lb Load Capacity, Polypropylene, Fixed, Gray, Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.