Zoro Homepage

Portable Bar, 54 in L

  • Mfr # EABAR540110

  • Zoro # G8621889


product price: $2,391.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Black
Product Type
Beverage Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EABAR540110
Zoro #
G8621889
UPC #
099511200290
Country of Origin
United States

Details

Item
Portable Bar
Color
Black
Product Type
Beverage Bar

Description

Portable Bar, Overall Length 54 in, Overall Width 26 in, Overall Height 46 in, Caster Type Swivel with Brake, Product Type Beverage Bar, Color Black, Includes (5) Bottle Speed Rail and an 80 Pound Capacity Ice Sink, Vinyl Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.