
Portable Bar, 67 1/2 in L
Mfr # EABAR650110
Zoro # G8619524
product price: $4,691.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Color
Black
Product Type
Beverage Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EABAR650110
Zoro #
G8619524
UPC #
099511235872
Country of Origin
United States
Details
Item
Portable Bar
Color
Black
Product Type
Beverage Bar
Description
Portable Bar, Overall Length 67 1/2 in, Overall Width 28 1/2 in, Overall Height 47 1/2 in, Caster Type Swivel with Brake, Product Type Beverage Bar, Color Black, Includes (7) Bottle Speed Rail, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.