
Portable Bar, 72 3/4 in L
Mfr # EABAR730110
Zoro # G8624083
product price: $5,396.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Color
Black
Product Type
Beverage Bar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EABAR730110
Zoro #
G8624083
UPC #
099511200351
Country of Origin
United States
Details
Item
Portable Bar
Color
Black
Product Type
Beverage Bar
Description
Portable Bar, Overall Length 73 in, Overall Width 26 in, Overall Height 48 in, Caster Type Swivel with Brake, Product Type Beverage Bar, Color Black, Includes (7) Bottle Speed Rail, Vinyl Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.