Zoro Homepage

Portable CamBar, 54 in L

  • Mfr # EABAR540DS671

  • Zoro # G8622598


product price: $2,853.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Gray
Product Type
Beverage Bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EABAR540DS671
Zoro #
G8622598
UPC #
099511236091
Country of Origin
United States

Details

Item
Portable CamBar Designer Style Granite G
Color
Gray
Product Type
Beverage Bar

Description

Portable CamBar Designer Style Granite G, Overall Length 54 in, Overall Width 26 in, Overall Height 46 in, Caster Type Swivel with Brake, Product Type Beverage Bar, Color Gray, Includes (5) Bottle Speed Rail and an 80 Pound Capacity Ice Sink, Vinyl Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.