Zoro Homepage

Portable Hand Sink 14 in x 10 in, 2, Polyethylene

  • Mfr # EAKSC402191

  • Zoro # G2979350


product price: $4,791.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Overall Height
45 1/2 in
Overall Length
40 5/8 in
Bowl Shape
Rectangular
Bowl Depth
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAKSC402191
Zoro #
G2979350
UPC #
099511228669
Country of Origin
United States

Dimensions

Overall Height
45 1/2 in
Overall Length
40 5/8 in
Bowl Depth
4 1/2 in
Overall Width
33 in
Caster Size
6"
Bowl Size
14 in x 10 in
Tank Size
2 to 5 Gal. Fresh, 2 to 7.5 Gal. Waste
Compartment Size
26-7/8" x 28-1/2" x 18-1/8"
Overall Depth
40-9/16"
Manufacturers Warranty Length
1 yr
Back Splash Height
7 in
Faucet Hole Dia.
2 in
Bowl Width
10 in
Bowl Length
14 in
Faucet Hole Diameter
2 in

Description

Portable Hand Sink, ADA Compliance Yes, Back Splash Height 7 in, Bowl Depth 4 1/2 in, Rectangular, Bowl Size 14 in x 10 in, CEC Compliant, Granite, Faucet Body Material Stainless Steel, Faucet Handle Type Lever, Faucet Hole Dia. 2 in, Faucet Installation Style Widespread, Faucet Mounting Centers 8 in, Dual Manual Handle, Mid Arc, Unfinished, Flow Rate 1 gpm, For Use With Water Temperature Cold and Hot Water, Fresh Water Capacity 5 gal, Gray Water Capacity 7.5 gal, Mounting Location - Faucet Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.