Shop CAMBRO
See all product information
Create Account
Post Kit, 56 in H, Speckled Gray
- Mfr # CPPK2156480
- Zoro # G914644731
product price:Â
$
90.19
/ea
Key Features
Features
Easy Clean
Finish
Unfinished
Series
Premium
Overall Height
56 in
Temperature - Minimum
-36 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK2156480
- Zoro #
- G914644731
- UPC #
- 099511923939
- Country of Origin
- United States
Dimensions
- Overall Height
- 56 in
- Overall Depth
- 21 in
- For Fastener Hole Diameter
- 0.41 in
- Fits Chest Size
- Easy Clean
Details
- Item
- Post Kit
- Features
- Easy Clean
- Finish
- Unfinished
- Series
- Premium
- Temperature - Minimum
- -36 Degrees F
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- Mobility Type
- Stationary
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Number of Rails
- 0
- Standards
- HACCP
- Color
- Speckled Gray
- NSF Certified
- Yes
- Bracket Type
- Straight
- Product Type
- Post Kit
- Temperature - Maximum
- 190 Degrees F
- Wire Color
- Speckled Gray
Description
Post Kit, Product Type Post Kit, Color Speckled Gray, Overall Height 56 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.