Shop CAMBRO
See all product information
Create Account
Post Kit, 64 in H, Speckled Gray
- Mfr # CPPK2464480
- Zoro # G014644747
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Product Type
Post Kit
Material
Plastic
Number of Rails
0
Temperature - Maximum
190 Degrees F
Standards
HACCP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPPK2464480
- Zoro #
- G014644747
- UPC #
- 099511923991
- Country of Origin
- United States
- Item
- Post Kit
- Product Type
- Post Kit
- Material
- Plastic
- Number of Rails
- 0
- Temperature - Maximum
- 190 Degrees F
- Standards
- HACCP
- Finish
- Unfinished
- NSF Certified
- Yes
- Series
- Premium
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Bracket Type
- Straight
- Features
- Clips Directly onto Front Shelf Traverse
- Color
- Speckled Gray
- Mobility Type
- Stationary
- Temperature - Minimum
- -36 Degrees F
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- Shell Material
- Plastic
- Wire Color
- Speckled Gray
- Traction Material
- Plastic
Dimensions
- For Fastener Hole Diameter
- 0.25 in
- Overall Height
- 64 in
- Overall Depth
- 24 in
- Fits Chest Size
- Clips Directly onto Front Shelf Traverse
Description
Post Kit, Product Type Post Kit, Color Speckled Gray, Overall Height 64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.