Post Kit, 84 in H, Speckled Gray
- Mfr # CPPK1484480
- Zoro # G014644716
product price:Â
$
139.99
/ea
Key Features
Overall Depth
14 in
Includes
(2) Stationary Posts, Bottom Post Connector, Top Post Connector
Finish
Unfinished
Temperature - Minimum
-36 Degrees F
Material
Composite Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK1484480
- Zoro #
- G014644716
- UPC #
- 099511923861
- Country of Origin
- United States
Dimensions
- Overall Depth
- 14 in
- Overall Height
- 84 in
- For Fastener Hole Diameter
- 0.25 in
- Fits Chest Size
- Lock Tab Design
Details
- Item
- Post Kit
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- Finish
- Unfinished
- Temperature - Minimum
- -36 Degrees F
- Material
- Composite Plastic
- Features
- Lock Tab Design
- Color
- Speckled Gray
- Standards
- HACCP
- NSF Certified
- Yes
- Mobility Type
- Stationary
- Product Type
- Post Kit
- Temperature - Maximum
- 190 Degrees F
- Number of Rails
- 0
- Series
- Premium
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Bracket Type
- Straight
- Shell Material
- Composite Plastic
- Wire Color
- Speckled Gray
Description
Post Kit, Product Type Post Kit, Color Speckled Gray, Overall Height 84 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.