Shop CAMBRO
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Post Kit, 84 in H, Speckled Gray
- Mfr # CPPK2184480
- Zoro # G514644735
product price:Â
$
151.99
/ea
Key Features
Temperature - Maximum
190 Degrees F
Product Type
Post Kit
Series
Premium
Bracket Type
Straight
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CPPK2184480
- Zoro #
- G514644735
- UPC #
- 099511923960
- Country of Origin
- United States
Dimensions
- Overall Depth
- 21 in
- Overall Height
- 84 in
- For Fastener Hole Diameter
- 0.25 in
- Fits Chest Size
- Lock Tab Design
Details
- Item
- Post Kit
- Temperature - Maximum
- 190 Degrees F
- Product Type
- Post Kit
- Series
- Premium
- Bracket Type
- Straight
- Resistance Properties
- Corrosion-Resistant, Rust-Resistant
- Features
- Lock Tab Design
- Mobility Type
- Stationary
- Finish
- Unfinished
- Temperature - Minimum
- -36 Degrees F
- Includes
- (2) Stationary Posts, Bottom Post Connector, Top Post Connector
- NSF Certified
- Yes
- Material
- Composite Plastic
- Number of Rails
- 0
- Standards
- HACCP
- Color
- Speckled Gray
- Shell Material
- Composite Plastic
- Wire Color
- Speckled Gray
Description
Stationary Post Kit 21 In. W x 84 In. H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.