Zoro Homepage

Pro Cart Ultra Tall Hot 110V Charcoal

  • Mfr # EAPCUHH615

  • Zoro # G8627708


product price: $7,116.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Caster Type
(2) Rigid, (2) Swivel with Brakes
For Use With
Hot Modules Only
Heat Setting
150 to 165
Product Type
Food Transport Cart
Gastronorm Dimension
GN 1/1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAPCUHH615
Zoro #
G8627708
UPC #
099511249923
Country of Origin
United States

Dimensions

Gastronorm Dimension
GN 1/1

Details

Item
Food Transport Cart
Caster Type
(2) Rigid, (2) Swivel with Brakes
For Use With
Hot Modules Only
Heat Setting
150 to 165
Product Type
Food Transport Cart
NSF Certified
Yes

Description

Food Transport Cart, Holding Capacity (32) 2 1/2 in Deep Pans, (6) 18 x 26 in Sheet Pans/Pizza Boxes, Heat Setting 150 to 165, Pan Size 18 x 26 in, 2 1/2 in, For Use With Hot Modules Only, Includes Solar Digital Thermometer, Material Stainless Steel (Rails), Product Type Food Transport Cart, Caster Type (2) Rigid, (2) Swivel with Brakes, Color Charcoal Gray, Gastronorm Dimension GN 1/1, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.