
Pro Cart Ultra Tall Passive Charcoal
Mfr # EAPCUPP615
Zoro # G8628511
product price: $5,240.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
Key Features
Caster Type
(2) Rigid, (2) Swivel with Brakes
Product Type
Food Transport Cart
NSF Certified
Yes
Gastronorm Dimension
GN 1/1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAPCUPP615
Zoro #
G8628511
UPC #
099511249916
Country of Origin
United States
Dimensions
Gastronorm Dimension
GN 1/1
Details
Item
Food Transport Cart
Caster Type
(2) Rigid, (2) Swivel with Brakes
Product Type
Food Transport Cart
NSF Certified
Yes
Description
Food Transport Cart, Holding Capacity (16) 18 x 26 in Sheet Pans/Pizza Boxes, (32) 2 1/2 in Deep Pans, Pan Size 18 x 26 in, 2 1/2 in, Includes Solar Digital Thermometer, Material Stainless Steel (Rails), Product Type Food Transport Cart, Caster Type (2) Rigid, (2) Swivel with Brakes, Color Charcoal Gray, Gastronorm Dimension GN 1/1, NSF Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.