Zoro Homepage

Pump and Lid Kit, 11 3/4 in H, Plastic

  • Mfr # EACFPFRC10135

  • Zoro # G100422655


product price: $32.69
/ea

Key Features

Color
Clear
Material
Plastic
For Use With
Condiments, Dairy, Salad Ingredients
NSF Certified
No
Product Type
Pump and Lid Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACFPFRC10135
Zoro #
G100422655
UPC #
099511337026
Country of Origin
United States

Details

Item
Pump and Lid Kit
Color
Clear
Material
Plastic
For Use With
Condiments, Dairy, Salad Ingredients
NSF Certified
No
Product Type
Pump and Lid Kit

Description

Pump and Lid Kit, Overall Height 11 3/4 in, Overall Width 7 1/4 in, Color Clear, For Use With Condiments, Dairy, Salad Ingredients, Includes 1 oz Pump, Cover, Product Type Pump and Lid Kit, Material Plastic, Overall Depth 11 5/8 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.