Zoro Homepage

Rack Base w/1 Extender, PK 5

  • Mfr # EABR414151

  • Zoro # G615574207


product price: $238.99
/pk 5, $47.80/ea
Free Shipping & Returns

Key Features

Color
Soft Gray
NSF Certified
Yes
Overall Length
19 3/4 in
Material
Plastic
Maximum Handling Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EABR414151
Zoro #
G615574207
UPC #
099511329885
Country of Origin
United States

Dimensions

Overall Length
19 3/4 in
Overall Width
19 3/4 in
Overall Height
5 5/8 in

Details

Item
Rack Base
Color
Soft Gray
NSF Certified
Yes
Material
Plastic
Maximum Handling Temperature
200 Degrees F
Product Type
Rack Base

Description

Rack Base, Material Plastic, Maximum Handling Temperature 200 Degrees F, Product Type Rack Base, Color Soft Gray, Overall Height 5 5/8 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.