Zoro Homepage

Rack Base w/2 Extenders, PK 4

  • Mfr # EABR578151

  • Zoro # G615574177


product price: $245.99
/pk 4, $61.50/ea
Free Shipping & Returns

Key Features

Overall Height
7 1/4 in
Overall Width
19 3/4 in
Color
Soft Gray
NSF Certified
Yes
Maximum Handling Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EABR578151
Zoro #
G615574177
UPC #
099511330041
Country of Origin
United States

Dimensions

Overall Height
7 1/4 in
Overall Width
19 3/4 in
Overall Length
19 3/4 in

Details

Item
Rack Base
Color
Soft Gray
NSF Certified
Yes
Maximum Handling Temperature
200 Degrees F
Material
Plastic
Product Type
Rack Base

Description

Rack Base, Material Plastic, Maximum Handling Temperature 200 Degrees F, Product Type Rack Base, Color Soft Gray, Overall Height 7 1/4 in, Overall Length 19 3/4 in, Overall Width 19 3/4 in, NSF Certified Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.