Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Cover, 19 5/8 x 19 5/8 x 1

  • Mfr # EADRC2020180

  • Zoro # G8080685


product price: $47.59
/ea

Key Features

Color
Gray
Material
Plastic
Inside Length (In.)
18 in
Inside Width (In.)
18 in
Overall Width (In.)
19 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EADRC2020180
Zoro #
G8080685
UPC #
099511600090
Country of Origin
China

Dimensions

Inside Length (In.)
18 in
Inside Width (In.)
18 in
Overall Width (In.)
19 5/8 in
Overall Height (In.)
0.9375 in
Overall Length (In.)
19 5/8 in
Overall Width
19 5/8 in
Inside Length
18 in
Inside Width
18 in

Details

Item
Rack Cover
Color
Gray
Material
Plastic
Product Type
Rack Cover
Maximum Handling Temperature
200 Degrees F
NSF Certified
Yes

Description

Rack Cover, Caster Material -, Caster Type -, Material Plastic, For Use With -, Maximum Handling Temperature 200 Degrees F, Includes -, Inside Length 18 in, Inside Width 18 in, Product Type Rack Cover, Color Gray, Overall Height 1 in, Overall Length 19 5/8 in, Overall Width 19 5/8 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.