Zoro Homepage

Rectangular Cover, 5 1/8 x 26 3/4", Clear

  • Mfr # EARD1826CWH135

  • Zoro # G600404502


product price: $71.99
/ea

Key Features

Overall Width
26 3/4 in
Product Type
Rectangular Cover
NSF Certified
No
Access Type
Hinged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EARD1826CWH135
Zoro #
G600404502
UPC #
099511306985
Country of Origin
United States

Dimensions

Overall Width
26 3/4 in

Details

Item
Display Rectangular 18" x 26" With Hinge
Product Type
Rectangular Cover
NSF Certified
No
Access Type
Hinged

Description

Display Rectangular 18 In. x 26 In. With Hinge, Overall Height 5 1/8 in, Product Type Rectangular Cover, Access Type Hinged, Color Clear

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.