Zoro Homepage

Rectangular Cover, 5 7/8 x 21 7/8", Clear

  • Mfr # EARD1220CW135

  • Zoro # G900404493


product price: $49.39
/ea

Key Features

Overall Width
21 7/8 in
NSF Certified
No
Product Type
Rectangular Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EARD1220CW135
Zoro #
G900404493
UPC #
099511306947
Country of Origin
United States

Dimensions

Overall Width
21 7/8 in

Details

Item
Display Rectangular 12" x 20" Clear
NSF Certified
No
Product Type
Rectangular Cover

Description

Display Rectangular 12 In. x 20 In. Clear, Overall Height 5 7/8 in, Product Type Rectangular Cover, Color Clear

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.