
Rectangular Cover, 5 x 21 7/8 in, Clear
Mfr # EARD1220CWH135
Zoro # G400404474
product price: $67.79
/eaKey Features
Overall Width
21 7/8 in
NSF Certified
No
Access Type
Hinged
Product Type
Rectangular Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EARD1220CWH135
Zoro #
G400404474
UPC #
099511306954
Country of Origin
United States
Dimensions
Overall Width
21 7/8 in
Details
Item
Display Rectangular 12" x 20" With Hinge
NSF Certified
No
Access Type
Hinged
Product Type
Rectangular Cover
Description
Display Rectangular 12 In. x 20 In. With Hinge, Overall Height 5 in, Product Type Rectangular Cover, Access Type Hinged, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.