Zoro Homepage

Replacement Bin, PK 12

  • Mfr # EA5412CBP110

  • Zoro # G315574934


product price: $106.99
/pk 12, $8.92/ea
Free Shipping & Returns

Key Features

Number of Compartments
12
Material
Plastic
Color
Black
Overall Width
5 in
Overall Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EA5412CBP110
Zoro #
G315574934
UPC #
099511316366
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Depth
12 in
Overall Height
4 1/4 in

Details

Item
Replacement Bin
Number of Compartments
12
Material
Plastic
Color
Black
Lid Included
No
NSF Certified
No

Description

Replacement Bin, Material Plastic, Overall Depth 12 in, Number of Compartments 12, Overall Height 4 1/4 in, Overall Width 5 in, Color Black, Lid Included No, NSF Certified No, Overall Diameter Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.