Round 2 Quart Poly White, PK 12
Mfr # EARFS2148
Zoro # G115575094
product price: $49.25
/pk 12, $4.10/eaKey Features
Color
White
Material
Polypropylene
Overall Diameter
8 3/16 in
Maximum Temperature
160 Degrees F
Graduated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EARFS2148
Zoro #
G115575094
UPC #
099511307791
Country of Origin
United States
Dimensions
Overall Diameter
8 3/16 in
Overall Height
4 1/4 in
Details
Color
White
Material
Polypropylene
Maximum Temperature
160 Degrees F
Graduated
No
Includes Lid
No
Includes Handle
Yes
Freezer Safe
Yes
NSF Certified
Yes
Capacity
2 qt
Product Type
Storage Container
Item
Round 2 Quart Poly White
Microwaveable
No
Dishwasher Safe
Yes
Minimum Temperature
-40 Degrees F
Description
Round 2 Quart Poly White, Capacity 2 qt, Color White, Material Polypropylene, Overall Height 4 1/4 in, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter 8 3/16 in, Freezer Safe Yes, Product Type Storage Container, Graduated No, Includes Lid No, Includes Handle Yes, Inside Diameter Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.