Round Lid, Clear, PK 6
Mfr # EARFSC12PP190
Zoro # G815575042
product price: $26.69
/pk 6, $4.45/eaKey Features
Color
Clear
Material
Plastic
Microwaveable
No
NSF Certified
Yes
Minimum Temperature
-40 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EARFSC12PP190
Zoro #
G815575042
UPC #
099511324002
Country of Origin
United States
Details
Color
Clear
Material
Plastic
Microwaveable
No
NSF Certified
Yes
Minimum Temperature
-40 Degrees F
Includes Handle
No
Graduated
No
Product Type
Round Lid
Freezer Safe
Yes
Includes Lid
No
Maximum Temperature
160 Degrees F
Item
Round Lid
Lid Color
Clear
Dishwasher Safe
Yes
Capacity
22 qt
Description
Round Lid, Capacity 22 qt, Color Clear, Material Plastic, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Round Lid, Graduated No, Lid Color Clear, Includes Lid No, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.