Zoro Homepage

Scoop, PK 12

  • Mfr # CASCP24CW135

  • Zoro # G815575059


product price: $96.79
/pk 12, $8.07/ea
Free Shipping & Returns

Key Features

Capacity
24 oz
Material
Polycarbonate
Overall Length
6 3/4 in
Color
Clear
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CASCP24CW135
Zoro #
G815575059
UPC #
099511309054
Country of Origin
United States

Dimensions

Overall Length
6 3/4 in
Handle Length
4 3/4 in
Overall Width
6 7/8 in

Details

Item
Scoop
Capacity
24 oz
Material
Polycarbonate
Color
Clear
NSF Certified
Yes
Metal Detectable
No
Handle Reinforcement
Non-Reinforced
Features
Molded-In, Sure Grip Handle with Hanging Hole
Autoclavable
No
Product Type
Scoop
Meets/Exceeds
NSF Certified

Description

Scoop, Capacity 24 oz, Meets/Exceeds NSF Certified, Handle Length 4 3/4 in, Features Molded-In, Sure Grip Handle with Hanging Hole, Autoclavable No, Product Type Scoop, Material Polycarbonate, Overall Length 6 3/4 in, Overall Width 6 7/8 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Clear, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.