Seal Cover, PK 6
Mfr # EASFC12SCPP441
Zoro # G815573727
product price: $36.49
/pk 6, $6.08/eaKey Features
Microwaveable
No
Includes Lid
No
Includes Handle
No
Product Type
Seal Cover
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EASFC12SCPP441
Zoro #
G815573727
UPC #
099511350353
Country of Origin
United States
Details
Color
Purple
Microwaveable
No
Item
Seal Cover
Includes Lid
No
Includes Handle
No
Product Type
Seal Cover
Dishwasher Safe
Yes
Maximum Temperature
160 Degrees F
Lid Color
Purple
Freezer Safe
Yes
Capacity
22 qt
Minimum Temperature
-40 Degrees F
NSF Certified
Yes
Graduated
No
Description
Seal Cover, Capacity 22 qt, Color Purple, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Seal Cover, Graduated No, Lid Color Purple, Includes Lid No, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.