Seal Cover, PK 6
Mfr # EASFC2SCPP441
Zoro # G815573673
product price: $19.89
/pk 6, $3.32/eaKey Features
Microwaveable
No
Includes Handle
No
Lid Color
Purple
Product Type
Seal Cover
Freezer Safe
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EASFC2SCPP441
Zoro #
G815573673
UPC #
099511350339
Country of Origin
United States
Details
Color
Purple
Microwaveable
No
Includes Handle
No
Lid Color
Purple
Item
Seal Cover
Product Type
Seal Cover
Freezer Safe
No
Includes Lid
No
Graduated
No
Dishwasher Safe
Yes
Capacity
4 qt
Minimum Temperature
-40 Degrees F
Maximum Temperature
160 Degrees F
NSF Certified
Yes
Description
Seal Cover, Capacity 4 qt, Color Purple, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe No, Product Type Seal Cover, Graduated No, Lid Color Purple, Includes Lid No, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.