Seal Cover, PK 6
Mfr # EASFC6SCPP441
Zoro # G815573703
product price: $25.29
/pk 6, $4.22/eaKey Features
Dishwasher Safe
Yes
Lid Color
Purple
Includes Lid
No
Microwaveable
No
Maximum Temperature
160 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EASFC6SCPP441
Zoro #
G815573703
UPC #
099511350346
Country of Origin
United States
Details
Color
Purple
Dishwasher Safe
Yes
Lid Color
Purple
Includes Lid
No
Capacity
8 qt
Item
Seal Cover
Microwaveable
No
Maximum Temperature
160 Degrees F
NSF Certified
Yes
Product Type
Seal Cover
Graduated
No
Minimum Temperature
-40 Degrees F
Includes Handle
No
Freezer Safe
Yes
Description
Seal Cover, Capacity 8 qt, Color Purple, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Seal Cover, Graduated No, Lid Color Purple, Includes Lid No, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.