Zoro Homepage

Seal Cover, PK 6

  • Mfr # SFC12FPPP267

  • Zoro # G115573540


product price: $34.59
/pk 6, $5.77/ea

Key Features

NSF Certified
Yes
Includes Handle
No
Maximum Temperature
160 Degrees F
Graduated
Yes
Lid Color
Translucent Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC12FPPP267
Zoro #
G115573540
UPC #
099511252725
Country of Origin
United States

Details

Color
Translucent Blue
NSF Certified
Yes
Includes Handle
No
Maximum Temperature
160 Degrees F
Graduated
Yes
Lid Color
Translucent Blue
Product Type
Seal Cover
Dishwasher Safe
Yes
Item
Seal Cover
Capacity
22 qt
Minimum Temperature
-40 Degrees F
Freezer Safe
Yes
Microwaveable
No
Includes Lid
No

Description

Seal Cover, Capacity 22 qt, Color Translucent Blue, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Seal Cover, Graduated Yes, Lid Color Translucent Blue, Includes Lid No, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.