Zoro Homepage

Seal Cover, PK 6

  • Mfr # SFC1FPPP190

  • Zoro # G815573642


product price: $8.49
/pk 6, $1.42/ea

Key Features

NSF Certified
Yes
Includes Handle
No
Maximum Temperature
160 Degrees F
Freezer Safe
Yes
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC1FPPP190
Zoro #
G815573642
UPC #
099511252732
Country of Origin
United States

Details

Color
Clear
NSF Certified
Yes
Includes Handle
No
Maximum Temperature
160 Degrees F
Freezer Safe
Yes
Capacity
1 qt
Minimum Temperature
-40 Degrees F
Microwaveable
No
Graduated
Yes
Item
Seal Cover
Dishwasher Safe
Yes
Product Type
Seal Cover
Lid Color
Clear
Includes Lid
No

Description

Seal Cover, Capacity 1 qt, Color Clear, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Seal Cover, Graduated Yes, Lid Color Clear, Includes Lid No, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.