Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Cover, PK 6

  • Mfr # SFC2FPPP265

  • Zoro # G915573689


product price: $17.49
/pk 6, $2.91/ea

Key Features

Dishwasher Safe
Yes
Graduated
Yes
Freezer Safe
Yes
Includes Handle
No
Lid Color
Translucent Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFC2FPPP265
Zoro #
G915573689
UPC #
099511252701
Country of Origin
United States

Details

Color
Translucent Green
Dishwasher Safe
Yes
Graduated
Yes
Freezer Safe
Yes
Includes Handle
No
Item
Seal Cover
Lid Color
Translucent Green
Maximum Temperature
160 Degrees F
Product Type
Seal Cover
Includes Lid
No
NSF Certified
Yes
Microwaveable
No
Capacity
4 qt
Minimum Temperature
-40 Degrees F

Description

Seal Cover, Capacity 4 qt, Color Translucent Green, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Seal Cover, Graduated Yes, Lid Color Translucent Green, Includes Lid No, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.