Seal Cover, PK 6
Mfr # SFC6FPPP266
Zoro # G215573808
product price: $22.29
/pk 6, $3.72/eaKey Features
Dishwasher Safe
Yes
Maximum Temperature
160 Degrees F
Freezer Safe
Yes
Includes Lid
No
Product Type
Seal Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFC6FPPP266
Zoro #
G215573808
UPC #
099511252718
Country of Origin
United States
Details
Color
Translucent Red
Dishwasher Safe
Yes
Item
Seal Cover
Maximum Temperature
160 Degrees F
Capacity
8 qt
Freezer Safe
Yes
Includes Lid
No
Product Type
Seal Cover
Includes Handle
No
Minimum Temperature
-40 Degrees F
Microwaveable
No
Lid Color
Translucent Red
NSF Certified
Yes
Graduated
Yes
Description
Seal Cover, Capacity 8 qt, Color Translucent Red, NSF Certified Yes, Dishwasher Safe Yes, Maximum Temperature 160 Degrees F, Microwaveable No, Minimum Temperature -40 Degrees F, Overall Diameter Not Applicable, Freezer Safe Yes, Product Type Seal Cover, Graduated Yes, Lid Color Translucent Red, Includes Lid No, Includes Handle No, Inside Diameter Not Applicable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.