Zoro Homepage

Sec Cage Only 24" W x 48" L x 60" H

  • Mfr # CPFWSC244860000

  • Zoro # G715625441


product price: $2,749.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPFWSC244860000
Zoro #
G715625441
UPC #
099511951413
Country of Origin
United States

Details

Item
Sec Cage Only 24" W x 48" L x 60" H

Description

Security Cage Unit, Caster Type Not Applicable, Overall Height 61 1/2 in, Overall Depth 26 3/4 in, Finish Unfinished, Product Type Security Cage Unit, Color Silver, Number of Shelves 1, NSF Certified No, Distance Between Shelves 4 in, Shelf Adjustment Increment 4 in, Frame Material Stainless Steel, Shelf Depth 24 in, Shelf Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.